Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, Cap Start, 1 HP, 115/208-230V, 56J

  • Mfr # 056C34D2121

  • Zoro # G5745293


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Dripproof
Hz
60 Hz
Standards
CE Mark, CSA Certified, UL Recognized
Motor Design
Capacitor-Start
Motor Bearings
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C34D2121
Zoro #
G5745293
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 5/8 in
Body Dia.
5.6 in
Shaft Dia.
5/8 in
Overall Length
12 7/16 in
Bolt Circle Dia.
5 7/8 in
Height
7 13/16 in
Length Less Shaft
9 7/8 in

Details

Motor Enclosure Design
Open Dripproof
Hz
60 Hz
Standards
CE Mark, CSA Certified, UL Recognized
Motor Design
Capacitor-Start
Motor Bearings
Ball
Motor Thermal Protection
Auto
Motor Mounting Position
Horizontal, Vertical Shaft Down
Ins. Class
B
Motor Service Factor
1.4
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Mounting Type
Face/Base
Nameplate RPM
3,450
Nominal Efficiency
72 %
Includes
Shaft Slinger, Drip Cover
Voltage
115/208-230V AC
Duty
Continuous
Motor Shaft Design
Threaded
Full Load Amps
12.0/6.2-6.0
HP
1
Frame
56J
Shaft Material
Stainless Steel
Motor Application
Pump
Item
General Purpose Pump Motor
Motor Sub Application
Jet Pump
Phase
Single
Motor Shaft Rotation
CW
Max. Ambient Temp.
40 Degrees C
RPM Range
3,001-3,600
Usable @ 200V
No
NEMA Design
None
Conduit Box Position
F1
Motor Frame Material
Steel
Conduit Box Location
Exterior
No. of Speeds
1
Weight
23 lb
Duty Cycle
Continuous
Usable @ 208V
Yes
Shaft Type
Threaded 7/16-20 UNF-2A R.H Thread

Description

General Purpose Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 12.0/6.2-6.0, Height 7 13/16 in, HP 1, Includes Shaft Slinger, Drip Cover, Ins. Class B, Length Less Shaft 9 7/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.