Motors - 1.5HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.0 S.F.
- Mfr # 111330
- Zoro # G004934261
product price:Â
$
2,311.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111330
- Zoro #
- G004934261
- UPC #
- 691720009925
- Country of Origin
- United States
Description
Agricultural motor: 1.5hp, 1725rpm, 56h frame, totally-enclosed, fan-cooled (tefc), 115/208-230v, 1ph, continuous duty, manual thermal protection, 1.0 service factor, rigid mount. dust-tight motor is designed to operate inside agricultural storage bins for stirring grain, corn and other agricultural products. mechanical features: external cast aluminum cooling fan at shaft end keeps grain from obstructing fan operation. Prelubricated double shielded ball bearings packed with exxon polyrex em grease (temperature range -20f to +350f). Totally enclosed construction with gasketed conduit box and capacitor cases. Moisture drain hole in endshield opposite shaft for vertical shaft up mounting. Rugged 205 bearing shaft-end. Shaft is 7/8 diameter, useable length of 15/16. Ba dimension is 35/8. electrical features: energy-saving, extra high torque designs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.