Shop MARATHON
See all product information
Create Account
H137 Agricultural Fan Motor 1/4 HP 1200 RPM 56 Frame 115V
- Mfr # MH137
- Zoro # G923931693
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Body Dia.
6.5 in
Voltage
115V
Frame
56
Nameplate RPM
1,140 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH137
- Zoro #
- G923931693
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- Voltage
- 115V
- Frame
- 56
- Nameplate RPM
- 1,140 RPM
- Motor Enclosure Design
- TENV
- HP
- 0.25
- Motor Frame Material
- Rolled Steel
- Full Load Amps
- 5.6 A
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1/4 HP (0.25) split-phase agricultural fan motor, 1140 RPM, 115V single-phase with reversible rotation and automatic overload; TENV totally enclosed non-ventilated construction on a resilient base with rolled steel frame (56), 6.5 in diameter shaft, 5.6 A draw and single shaft type. Compact footprint (14 in L x 8 in W x 8 in H); cross-reference GE 5KH43MG336X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.