Shop MARATHON
See all product information
Create Account
X028 Agricultural Fan Motor 1/3 HP 1200 RPM 48Y Frame CX TEAO
- Mfr # MX028
- Zoro # G923932935
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
Body Dia.
5.6 in
No. of Speeds
1
Motor Frame Material
Rolled Steel
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX028
- Zoro #
- G923932935
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48Y
- No. of Speeds
- 1
- HP
- 0.33
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/3 HP PSC agricultural fan motor (PEM-MX028, MARATHON 48A11T2022) delivers 1/3 (.333) HP at 1075 RPM with a 48Y frame and 5.6-inch diameter; TEAO (Totally Enclosed Air Over) enclosure, single-phase 115/230 V, reversible rotation, automatic overload, 4.2/2.1 A, rolled steel construction, single shaft and belly-band/extended-studs mounting for farm-duty fan applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.