Motors 3-Phase Farm Ag Motor 10HP, 1765RPM, 215Tc, TEFC, 208-230/460V, 60/50HZ, Rigid C

  • Mfr # 140833

  • Zoro # G604934241


product price:  $5,657.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
140833
Zoro #
G604934241
UPC #
691720212028
Country of Origin
Mexico

Description

Our complete line of single-phase farm duty / agricultural duty series of motors are designed and built for the tough applications found in the agricultural industry. mechanical features gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings are prelubricated with exxon polyrex em grease having operating temperature range of -20f to+350f. Rubber boot over manual protector reset button provides weather protection. electrical features low temperature manual overload protector protects against extreme overload. Class "f" copper windings and varnish. Capacitor start provides high starting torque with normal starting current.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.