Z115 Extra High Torque Farm Duty Motor - 7.5 HP, 1800 RPM, 215TZ Frame, CP
- Mfr # MZ115
- Zoro # G423932510
product price:Â
$
2,228.99
/ea
Key Features
Frame
215TZ
Motor Enclosure Design
TEFC
HP
7.5
Motor Bearings
Ball
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MZ115
- Zoro #
- G423932510
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 215TZ
- Motor Enclosure Design
- TEFC
- HP
- 7.5
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- Voltage
- 230V
- Hz
- 60 Hz
- No. of Speeds
- 1
- Full Load Amps
- 30.5 A
- Nameplate RPM
- 1,750 RPM
- Motor Shaft Rotation
- Reversible
Description
Marathon 7.5 HP cap-start farm duty motor, 1750 RPM, single-phase 230V, 30.5 A, TEFC (totally enclosed fan cooled) with frame 215TZ and reversible rotation. Rolled steel rigid base construction with manual overload and single shaft; cross-reference Marathon 215TBFL7028 / 215TBFW7028, supplier stock PEM-MZ115.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.