Motors 3-Phase Farm Ag Motor 2HP, 1745RPM, 145T, TEFC, 208-230/460V, 60/50HZ, Rigid
- Mfr # 121934
- Zoro # G304934275
product price:Â
$
2,587.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121934
- Zoro #
- G304934275
- UPC #
- 691720053836
- Country of Origin
- Mexico
Description
Our complete line of single-phase farm duty / agricultural duty series of motors are designed and built for the tough applications found in the agricultural industry. mechanical features gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings are prelubricated with exxon polyrex em grease having operating temperature range of -20f to+350f. Rubber boot over manual protector reset button provides weather protection. electrical features low temperature manual overload protector protects against extreme overload. Class "f" copper windings and varnish. Capacitor start provides high starting torque with normal starting current.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.