Shop CENTURY
See all product information
Create Account
C520 Agricultural Fan Motor - 3/4 HP 1800 RPM 56F (MOQ 36)
- Mfr # UC520
- Zoro # G123931264
product price:Â
$
921.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Motor Bearings
Ball
No. of Speeds
1
Motor Shaft Rotation
Reversible
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC520
- Zoro #
- G123931264
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- HP
- 0.75
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- Frame
- 56
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
Description
Century SMITH 3/4 HP, 1800 RPM, 56F farm-duty motor (Supplier Stock PEM-UC520, UPC 786674016140) designed for continuous duty with 4 poles at 60 Hz and 1.15 service factor. Keyed shaft 0.625 in diameter with 1.94 in extension, Class B insulation, across-the-line starting, CSA listed and UL recognized; dimensions 15.50 in L x 10.50 in W x 10.00 in H, 33 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.