Shop LEESON
Create Account
Motors - 3/2HP, 208-230/460V, 3450/2850RPM, EPFC, Rigid Mount, 1.0 S.F.
- Mfr # 119443
- Zoro # G205307413
product price:Â
$
3,616.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 119443
- Zoro #
- G205307413
- UPC #
- 691720014233
- Country of Origin
- United States
Description
Leeson explosion-proof, 3-phase, c face motor with base - 3 / 2 hp - 3450 / 2850 rpm leeson explosion-proof, 3-phase, c face motors with base are solidly made for long lasting durability and dependability. Division i, division ii, class i, groups c&d class ii, groups f & g with conduit box for hazardous locations. Rugged mechanical construction meeting all requirements for safety. Double shielded, pre-lubricated ball bearings. Inherent automatic overload protection. Explosion-proof conduit box included. Division i areas are environments where a hazard is present continuously or would be subject to fire or explosion if the hazard was present as a result of an accident or uncommon occurrence. Division ii areas are environments where the threat of fire or explosion is not normally present and not likely to result in the event of an abnormal occurrence. Note: these motors must be applied in accordance with the national electrical code, article #500. 56 frame. Ul and csa listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.