Shop LEESON

Motors-7.5HP, 208-230V, 3450RPM, TEFC, Rigid Mount, 1.0 SF, 81.5 Eff.

  • Mfr # 140684

  • Zoro # G404936148


product price:  $2,561.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
140684
Zoro #
G404936148
UPC #
691720256985
Country of Origin
Mexico

Description

General purpose, capacitor start-capacitor run motor: 7.5hp, 3450 rpm, totally-enclosed fan-cooled (tefc) enclosure, 213 frame, rigid mount, 208-230v, 1ph, 60hz, name plate amps 36-32, continuous duty, 1.0 service factor, no thermal protection, efficiency: 81.5, efficiency type: standard, ambient 40 c, selective ccw rotation, shaft length 3, shaft diameter 1.38.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.