Shop WEG
See all product information
Create Account
Motor- .3318OT1BW56CFLMotor-S, 0.33 HP, 1800 RPM, ODP, W56C FRAME, 115/208Motor-230 VOLTS
- Mfr # .3318OT1BW56CFL-S
- Zoro # G302754165
product price:Â
$
269.67
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Frame Material
ROLLED STEEL
Motor Service Factor
1.35
Nominal Efficiency
72.4
Overall Length
10.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- .3318OT1BW56CFL-S
- Zoro #
- G302754165
- UPC #
- 7909265584481
- Country of Origin
- Brazil
- Motor Enclosure Design
- ODP
- Frame Material
- ROLLED STEEL
- Motor Service Factor
- 1.35
- Nominal Efficiency
- 72.4
- Nameplate RPM
- 1,800 RPM
- Full Load Amps
- 2.1 A
- Voltage
- 115V, 208V to 230V
- HP
- 0.33
- Motor Mounting Type
- FOOTLESS
- VOLTAGE
- 115V, 208V to 230V
- FRAME
- W56C
- WEIGHT
- 20
Dimensions
- Overall Length
- 10.26
Description
MOTOR 0.33HP 4P W56C WCA2 ROLLED STEEL S
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.