This item is Discontinued.

Leeson Motors Motor Washdown Motor-1/2HP, 208-230/460V, 1725RPM, TENV, RIGID C, 1.15 SF, 78.5 Eff 113586

This item is Discontinued.

Leeson

Motors Motor Washdown Motor-1/2HP, 208-230/460V, 1725RPM, TENV, RIGID C, 1.15 SF, 78.5 Eff (Discontinued)

Mfr # 113586
Zoro # G208421581
UPC # 691720012116
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
113586
Zoro #
G208421581
UPC #
691720012116
Country of Origin
United States

Description

Washguard white epoxy coated motor, 3-phase, tenv: 1/2hp, 1725 rpm, totally-enclosed non-ventilated tenv enclosure, 56 frame, rigid c, 208-230/460v, 3ph, 60hz, name plate amps 2.0-1.8/.9, continuous duty, 1.15 service factor, no thermal protection, efficiency: 78.5, efficiency type: standard, ambient 40 c, reverse rotation, shaft length: 1-7/8, shaft diameter: 5/8.enhanced performance in wet, humid areas durable rust-oleum white epoxy coating stainless steel shaft, conduit box cover, nameplate, fan guard special gaskets, slingers and seals four endshield drains moisture-resistant interior components meets ip55 enclosure protection suitable for use on vfds 10:1 ratio for constant or variable torque at 1.0 sf

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.