Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mtr, Cap St, 3/4 HP, 3450,115/230V, 56C, ODP

  • Mfr # 5KC39NN50X

  • Zoro # G2947874


product price: $242.74
/ea
Free Shipping & Returns

Key Features

Shaft Material
Carbon Steel
Motor Bearings
Ball
Motor Enclosure Design
Open Dripproof
Motor Sub Application
Jet Pump
Standards
CSA, UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC39NN50X
Zoro #
G2947874
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
11 13/16 in
Shaft Length
1 7/8 in
Body Dia.
5.6 in
Bolt Circle Dia.
2 15/16 in
Length Less Shaft
9 15/16 in
Shaft Dia. (In.)
5/8

Details

Shaft Material
Carbon Steel
Motor Bearings
Ball
Motor Enclosure Design
Open Dripproof
Motor Sub Application
Jet Pump
Standards
CSA, UL Recognized
Includes
Shaft Slinger
Motor Application
Pump
Motor Design
Capacitor-Start
Motor Thermal Protection
Auto
RPM Range
3,001-3,600
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.5
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Item
C-Frame Motor
Ins. Class
B
Nominal Efficiency
66.2 %
Full Load Amps
11.2/5.6
Frame
56C
Nameplate RPM
3,450
Duty
Continuous
Phase
Single
Motor Shaft Design
Keyed
Motor Mounting Position
All Angle
Motor Shaft Rotation
CW/CCW
HP
3/4
Voltage
115/230V AC
Motor Mounting Type
Face
Hz
60 Hz
Weight
19 lb
Usable @ 200V
No
No. of Speeds
1
Motor Frame Material
Steel
Duty Cycle
Continuous
Usable @ 208V
No
Number of Speeds
1
Shaft Type
Keyed

Description

C-Frame Motor, Body Dia. 5.6 in, Bolt Circle Dia. 2 15/16 in, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 11.2/5.6, HP 3/4, Includes Shaft Slinger, Ins. Class B, Length Less Shaft 9 15/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.