Parallel Shaft Gearmotors, 180V

  • Mfr # M1135150.00
  • Zoro # G2488014
product price: 
$
846.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Nonventilated
Nameplate Speed
500 RPM
Gear Ratio
5.44:1
Keyway Depth
3/16 in
Shaft Orientation
Parallel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1135150.00
Zoro #
G2488014
UPC #
691720092057
Country of Origin
United States
Motor Enclosure
Totally Enclosed Nonventilated
Nameplate Speed
500 RPM
Gear Ratio
5.44:1
Shaft Orientation
Parallel
Starting Torque
25 in-lb
Overhung Load Capacity
194 lb
Operating Voltage
180V DC
Efficiency
63.8%
Service Factor
1
Keyway Type
Square
Motor Insulation Class
F
Maximum Torque
25 in-lb
Input Horsepower
1/4 hp
Thermal Protection
None
Item
Parallel Shaft Gearmotors
Mounting Orientation
Horizontal, Vertical with Shaft Down
Rotation
CW/CCW
Maximum Ambient Temperature
40 Degrees C
Mount Type
Special
Seal Type
Heavy Duty Industrial
Motor Type
Permanent Magnet DC
Standards
CE, CSA, UL
Maximum Output Speed
500 RPM
Full Load Current
1 A
Motor Duty Class
Continuous
Features
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing

Dimensions

Keyway Depth
3/16 in
Mount Hole Center-to-Center Length
2.5 in
Output Shaft Length
1 5/8 in
Overall Width
6 in
Keyway Width
1 in
Mount Hole Center-to-Center Width
5 in
Length Less Shaft
11.31 in
Fits Chest Size
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing
Keyway Length
1 in
Overall Height
6.75 in
Overall Length
13.31 in
Output Shaft Height
4 in
Output Shaft Diameter
3/4 in
Length
13.31 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 180V DC, Motor Type Permanent Magnet DC, Nameplate Speed 500 RPM, Maximum Torque 25 in-lb, Starting Torque 25 in-lb, Overhung Load Capacity 194 lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 5.44:1, Input Horsepower 1/4 hp, Motor Insulation Class F, Efficiency 63.8 Percent, Output Shaft Diameter 3/4 in

Ratings & reviews