Shop LEESON

Parallel Shaft Gearmotors, 180V

  • Mfr # M1135147.00
  • Zoro # G2489968

product price: 
$
756.00
/ea
Free Shipping & Returns

Key Features

Mounting Orientation
Horizontal, Vertical with Shaft Down
Keyway Type
Square
Efficiency
63.2%
Starting Torque
100 in-lb
Output Shaft Height
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1135147.00
Zoro #
G2489968
UPC #
691720092026
Country of Origin
United States
Mounting Orientation
Horizontal, Vertical with Shaft Down
Keyway Type
Square
Efficiency
63.2%
Starting Torque
100 in-lb
Item
Parallel Shaft Gearmotors
Motor Insulation Class
F
Maximum Torque
100 in-lb
Maximum Output Speed
125 RPM
Motor Enclosure
Totally Enclosed Nonventilated
Full Load Current
1 A
Seal Type
Heavy Duty Industrial
Operating Voltage
180V DC
Overhung Load Capacity
256 lb
Input Horsepower
1/4 hp
Thermal Protection
None
Motor Type
Permanent Magnet DC
Nameplate Speed
125 RPM
Rotation
CW/CCW
Maximum Ambient Temperature
40 Degrees C
Standards
CE, CSA, UL
Shaft Orientation
Parallel
Mount Type
Special
Motor Duty Class
Continuous
Gear Ratio
22.67:1
Service Factor
1
Features
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing

Dimensions

Output Shaft Height
4 in
Overall Length
13.31 in
Keyway Width
1 in
Mount Hole Center-to-Center Width
5 in
Output Shaft Diameter
3/4 in
Keyway Length
1 in
Overall Height
6.75 in
Keyway Depth
3/16 in
Length Less Shaft
11.31 in
Mount Hole Center-to-Center Length
2.5 in
Overall Width
6 in
Fits Chest Size
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing
Output Shaft Length
1 5/8 in
Length
13.31 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 180V DC, Motor Type Permanent Magnet DC, Nameplate Speed 125 RPM, Maximum Torque 100 in-lb, Starting Torque 100 in-lb, Overhung Load Capacity 256 lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 22.67:1, Input Horsepower 1/4 hp, Motor Insulation Class F, Efficiency 63.2 Percent, Output Shaft Diameter 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.