Parallel Shaft Gearmotors, 90V

  • Mfr # M1115029.00
  • Zoro # G2473789
product price: 
$
729.99
/ea
Free Shipping & Returns

Key Features

Nameplate Speed
109 RPM
Mount Type
Special
Starting Torque
27 in-lb
Keyway Width
1 in
Thermal Protection
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1115029.00
Zoro #
G2473789
UPC #
691720090732
Country of Origin
United States
Nameplate Speed
109 RPM
Mount Type
Special
Starting Torque
27 in-lb
Item
Parallel Shaft Gearmotors
Thermal Protection
None
Bearing Type
Needle
Operating Voltage
90V DC
Input Horsepower
1/20 hp
Lubrication
Semi-Fluid Grease
Maximum Ambient Temperature
40 Degrees C
Full Load Current
0.54 A
Gear Material
Steel
Mounting Orientation
Horizontal, Vertical with Shaft Down
Keyway Type
Square
Overhung Load Capacity
224 lb
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
16:1
Maximum Output Speed
109 RPM
Motor Insulation Class
F
Motor Enclosure
Totally Enclosed Nonventilated
Efficiency
48.6%
Motor Duty Class
Continuous
Standards
CE, CSA, UL
Shaft Orientation
Parallel
Maximum Torque
27 in-lb
Service Factor
1
Features
Lubrication is Permanent Semi-Fluid Grease

Dimensions

Keyway Width
1 in
Mount Hole Center-to-Center Width
4 in
Overall Height
6.26 in
Mount Hole Center-to-Center Length
1.5 in
Overall Width
4.08 in
Output Shaft Height
3.5 in
Output Shaft Diameter
5/8 in
Keyway Depth
3/16 in
Overall Length
9.91 in
Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Output Shaft Length
1 1/2 in
Length Less Shaft
8.41 in
Length
9.91 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 109 RPM, Maximum Torque 27 in-lb, Starting Torque 27 in-lb, Overhung Load Capacity 224 lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 16:1, Input Horsepower 1/20 hp, Motor Insulation Class F, Efficiency 48.6 Percent, Output Shaft Diameter 5/8 in

Ratings & reviews