Parallel Shaft Gearmotors, 90V

  • Mfr # M1115000.00
  • Zoro # G2499199
product price: 
$
553.99
/ea
Free Shipping & Returns

Key Features

Gear Material
Steel
Service Factor
1
Gear Ratio
90:1
Overall Height
3.75 in
Length Less Shaft
7.74 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1115000.00
Zoro #
G2499199
UPC #
691720090572
Country of Origin
United States
Gear Material
Steel
Service Factor
1
Gear Ratio
90:1
Motor Enclosure
Totally Enclosed Nonventilated
Nameplate Speed
20 RPM
Efficiency
37.3%
Standards
CE, CSA, UL
Lubrication
Semi-Fluid Grease
Starting Torque
100 in-lb
Bearing Type
Needle
Item
Parallel Shaft Gearmotors
Maximum Torque
100 in-lb
Input Horsepower
1/20 hp
Shaft Orientation
Parallel
Maximum Ambient Temperature
40 Degrees C
Keyway Type
Square
Operating Voltage
90V DC
Thermal Protection
None
Motor Duty Class
Continuous
Overhung Load Capacity
155 lb
Mounting Orientation
Horizontal, Vertical with Shaft Down
Maximum Output Speed
20 RPM
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Mount Type
Special
Motor Insulation Class
F
Full Load Current
0.54 A
Features
Lubrication is Permanent Semi-Fluid Grease

Dimensions

Overall Height
3.75 in
Length Less Shaft
7.74 in
Output Shaft Diameter
1/2 in
Keyway Length
3/4 in
Mount Hole Center-to-Center Length
1.88 in
Overall Length
9.3 in
Overall Width
3.75 in
Mount Hole Center-to-Center Width
3.75 in
Output Shaft Length
1 in
Keyway Depth
3/4 in
Keyway Width
1/8 in
Output Shaft Height
3 in
Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Length
9.3 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 20 RPM, Maximum Torque 100 in-lb, Starting Torque 100 in-lb, Overhung Load Capacity 155 lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 90:1, Input Horsepower 1/20 hp, Motor Insulation Class F, Efficiency 37.3 Percent, Output Shaft Diameter 1/2 in

Ratings & reviews