Shop LEESON

Parallel Shaft Gearmotors, 12V

  • Mfr # M1135245.00
  • Zoro # G2490482

product price: 
$
858.99
/ea
Free Shipping & Returns

Key Features

Overhung Load Capacity
303 lb
Shaft Orientation
Parallel
Rotation
CW/CCW
Gear Ratio
43:1
Nameplate Speed
62 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1135245.00
Zoro #
G2490482
UPC #
691720152577
Country of Origin
United States
Overhung Load Capacity
303 lb
Shaft Orientation
Parallel
Rotation
CW/CCW
Gear Ratio
43:1
Nameplate Speed
62 RPM
Starting Torque
220 in-lb
Maximum Ambient Temperature
40 Degrees C
Input Horsepower
1/4 hp
Mount Type
Special
Mounting Orientation
Horizontal, Vertical with Shaft Down
Maximum Torque
220 in-lb
Service Factor
1
Thermal Protection
None
Item
Parallel Shaft Gearmotors
Motor Duty Class
Continuous
Operating Voltage
12V DC
Efficiency
62.3%
Motor Insulation Class
F
Maximum Output Speed
62 RPM
Motor Type
Permanent Magnet DC
Keyway Type
Square
Full Load Current
21 A
Seal Type
Heavy Duty Industrial
Motor Enclosure
Totally Enclosed Nonventilated
Standards
CSA, UL
Features
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing

Dimensions

Fits Chest Size
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing
Output Shaft Length
1 5/8 in
Mount Hole Center-to-Center Width
5 in
Overall Length
13.31 in
Overall Width
6 in
Output Shaft Diameter
3/4 in
Keyway Depth
3/16 in
Keyway Width
1 in
Length Less Shaft
11.31 in
Keyway Length
1 1/8 in
Overall Height
6.75 in
Mount Hole Center-to-Center Length
2.5 in
Output Shaft Height
4 in
Length
13.31 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 62 RPM, Maximum Torque 220 in-lb, Starting Torque 220 in-lb, Overhung Load Capacity 303 lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 43:1, Input Horsepower 1/4 hp, Motor Insulation Class F, Efficiency 62.3 Percent, Output Shaft Diameter 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.