Shop LEESON

Parallel Shaft Gearmotors, 90V

  • Mfr # M1135114.00
  • Zoro # G2485643

product price: 
$
803.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW/CCW
Efficiency
72.5%
Keyway Width
1 in
Mount Type
Special
Output Shaft Diameter
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1135114.00
Zoro #
G2485643
UPC #
691720091906
Country of Origin
United States
Rotation
CW/CCW
Efficiency
72.5%
Mount Type
Special
Service Factor
1
Full Load Current
2.3 A
Motor Insulation Class
F
Starting Torque
155 in-lb
Motor Enclosure
Totally Enclosed Nonventilated
Motor Duty Class
Continuous
Maximum Torque
155 in-lb
Motor Type
Permanent Magnet DC
Nameplate Speed
83 RPM
Mounting Orientation
Horizontal, Vertical with Shaft Down
Standards
CE, CSA, UL
Gear Ratio
29:1
Item
Parallel Shaft Gearmotors
Keyway Type
Square
Overhung Load Capacity
267 lb
Thermal Protection
None
Seal Type
Heavy Duty Industrial
Operating Voltage
90V DC
Shaft Orientation
Parallel
Maximum Ambient Temperature
40 Degrees C
Input Horsepower
1/4 hp
Maximum Output Speed
83 RPM
Features
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing

Dimensions

Keyway Width
1 in
Output Shaft Diameter
3/4 in
Length Less Shaft
11.31 in
Overall Width
6 in
Output Shaft Length
1 5/8 in
Output Shaft Height
4 in
Overall Height
6.75 in
Fits Chest Size
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing
Keyway Length
1 1/8 in
Mount Hole Center-to-Center Width
5 in
Mount Hole Center-to-Center Length
2.5 in
Keyway Depth
3/16 in
Overall Length
13.31 in
Length
13.31 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 83 RPM, Maximum Torque 155 in-lb, Starting Torque 155 in-lb, Overhung Load Capacity 267 lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 29:1, Input Horsepower 1/4 hp, Motor Insulation Class F, Efficiency 72.5 Percent, Output Shaft Diameter 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.