Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permanent Split Capacitor General Purpose Farm Duty Motor, 1/2 HP, 48Y Frame, 115/230V AC Voltage

  • Mfr # 048A11T2023

  • Zoro # G7554075


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
HP
1/2
No. of Speeds
1
RPM Range
1,001-1,100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048A11T2023
Zoro #
G7554075
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
2 1/2 in
Length Less Shaft
8 1/4 in
Overall Length
10 13/16 in
Stud Size
#10-32

Details

Item
General Purpose Farm Duty Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
HP
1/2
No. of Speeds
1
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
115/230V AC
Frame
48Y
Motor Mounting Type
Cradle Base
Motor Thermal Protection
Auto
Motor Service Factor
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Phase
Single
Motor Application
Farm Duty
Motor Sub Application
Direct Drive Fan/Blower
Motor Frame Material
Steel
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Motor Shaft Rotation
CW/CCW
Full Load Amps
6.4/3.2 A
Motor Bearings
Ball
Nominal Efficiency
68.3 %
Motor Mounting Position
Horizontal
Ins. Class
B
Hz
60 Hz
Standards
CSA Certified, UL Recognized
Duty
Continuous
Frame Material
Rolled steel
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Flat
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Extended Thru-Bolts
Yes
Usable @ 208V
No
Weight
22 lb
Capacitor Required
Yes
Duty Cycle
Continuous
Usable @ 200V
No

Description

Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 6.4/3.2 A, 48Y Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.