Zoro Homepage

Pump Motor, Split Ph, 1/4 HP, 1725,115V, 48Y

  • Mfr # 5KH32DN5587X

  • Zoro # G1308833


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
HP
1/4
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KH32DN5587X
Zoro #
G1308833
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
7 11/16 in
Shaft Length
1/4 in
Shaft Dia.
1/2 in
Length Less Shaft
7 1/2 in
Body Dia.
5.6 in
Height
5 13/16 in
Shaft Dia. (In.)
1/2

Details

Item
Carbonator Pump Motor
Motor Design
Split-Phase
HP
1/4
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115V AC
Frame
48Y
Motor Mounting Type
Cradle Base
Motor Service Factor
1
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Full Load Amps
5.0
Motor Thermal Protection
Auto
Hz
60 Hz
Motor Enclosure Design
Open Dripproof
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
Phase
Single
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Standards
CE Mark, CSA Certified, UL Recognized
Motor Sub Application
Carbonator Pump
Ins. Class
B
Motor Frame Material
Steel
Nominal Efficiency
52.5 %
Duty Cycle
Continuous
Usable @ 200V
No
Usable @ 208V
No
No. of Speeds
1
Motor Mounting Position
All Angle
Weight
13 lb

Description

Carbonator Pump Motor, Body Dia. 5.6 in, Duty Cycle Continuous, Frame 48Y, Hz 60 Hz, Full Load Amps 5.0, Height 5 13/16 in, HP 1/4, Ins. Class B, Length Less Shaft 7 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Split-Phase, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.