Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Mtr, Split Ph, 3/4hp, 1725, 115/230, 48Y

  • Mfr # 5KH37PNA479X

  • Zoro # G3719861


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
HP
3/4
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KH37PNA479X
Zoro #
G3719861
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
9 1/8 in
Shaft Length
1/4 in
Length Less Shaft
9 in
Height
5 13/16 in
Body Dia.
5.6 in
Shaft Dia. (In.)
5/8

Details

Item
Carbonator Pump Motor
Motor Design
Split-Phase
HP
3/4
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115/230V AC
Frame
48Y
Motor Mounting Type
Cradle Base
Motor Service Factor
1
Standards
CE Mark, CSA Certified, UL Recognized
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Bearings
Ball
Motor Sub Application
Carbonator Pump
Motor Enclosure Design
Open Dripproof
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Motor Application
Pump
Ins. Class
B
Full Load Amps
10.4/5.2
Phase
Single
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Auto
Motor Frame Material
Steel
Nominal Efficiency
68.3 %
Duty Cycle
Continuous
Usable @ 208V
No
No. of Speeds
1
Weight
22 lb
Motor Mounting Position
All Angle
Usable @ 200V
No
Application
Liquid Transfer Machines, Vending Machine Pumps, Othe Hub Mounted Pump Applications

Description

Carbonator Pump Motor, Body Dia. 5.6 in, Duty Cycle Continuous, Frame 48Y, Hz 60 Hz, Full Load Amps 10.4/5.2, Height 5 13/16 in, HP 3/4, Ins. Class B, Length Less Shaft 9 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Split-Phase, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.