Right Angle Gearmotors, 90V

  • Mfr # M1125277.00
  • Zoro # G2479413
product price: 
$
973.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW/CCW
Efficiency
30.5%
Keyway Width
3/16 in
Mounting Orientation
Horizontal
Maximum Torque
135 in-lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1125277.00
Zoro #
G2479413
UPC #
691720346181
Country of Origin
United States

Dimensions

Keyway Width
3/16 in
Overall Length
12.86 in
Length Less Shaft
11.12 in
Output Shaft Length
1 13/16 in
Output Shaft Height
1.67 in
Output Shaft Diameter
5/8 in
Overall Width
3.84 in
Fits Chest Size
303 Stainless Steel Gearbox Output Shaft, Stainless Steel Hardware, Painted with White Epoxy
Overall Height
6.6 in
Keyway Depth
1 1/8 in
Length
12.86 in

Details

Rotation
CW/CCW
Efficiency
30.5%
Item
Right Angle Gearmotors
Mounting Orientation
Horizontal
Maximum Torque
135 in-lb
Gear Ratio
40:1
Thermal Protection
None
Bearing Type
Ball
Service Factor
1
Mount Type
Special
Lubrication
Oil Bath
Motor Enclosure
Totally Enclosed Nonventilated
Nameplate Speed
62 RPM
Starting Torque
135 in-lb
Motor Duty Class
Continuous
Overhung Load Capacity
235 lb
Housing Material Finish
White Epoxy
Maximum Ambient Temperature
40 Degrees C
Motor Insulation Class
F
Operating Voltage
90V DC
Standards
CE, CSA, UL
Shaft Orientation
Right Angle
Keyway Type
Square
Full Load Current
3.7 A
Input Horsepower
1/4 hp
Motor Type
Permanent Magnet DC
Maximum Output Speed
62 RPM
Features
303 Stainless Steel Gearbox Output Shaft, Stainless Steel Hardware, Painted with White Epoxy

Description

Right Angle Gearmotors, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 62 RPM, Maximum Torque 135 in-lb, Starting Torque 135 in-lb, Overhung Load Capacity 235 lb, Rotation CW/CCW, Output Shaft Height 1.67 in, Mounting Orientation Horizontal, Gear Ratio 40:1, Input Horsepower 1/4 hp, Motor Insulation Class F, Efficiency 30.5 Percent, Output Shaft Diameter 5/8 in, Bearing Type Ball

Ratings & reviews