Shop LEESON

Right Angle Gearmotors, 12V

  • Mfr # M1135251.00
  • Zoro # G2491340

product price: 
$
783.99
/ea
Free Shipping & Returns

Key Features

Output Shaft Height
1.67 in
Starting Torque
135 in-lb
Maximum Torque
135 in-lb
Motor Duty Class
Continuous
Operating Voltage
12V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1135251.00
Zoro #
G2491340
UPC #
691720152614
Country of Origin
United States
Starting Torque
135 in-lb
Maximum Torque
135 in-lb
Motor Duty Class
Continuous
Operating Voltage
12V DC
Efficiency
30.0%
Mount Type
Special
Maximum Ambient Temperature
40 Degrees C
Motor Type
Permanent Magnet DC
Full Load Current
21 A
Input Horsepower
1/4 hp
Item
Right Angle Gearmotors
Thermal Protection
None
Keyway Type
Square
Nameplate Speed
62 RPM
Rotation
CW/CCW
Shaft Orientation
Right Angle
Overhung Load Capacity
235 lb
Motor Enclosure
Totally Enclosed Nonventilated
Standards
CSA, UL
Mounting Orientation
Horizontal
Lubrication
Oil Bath
Gear Ratio
40:1
Service Factor
1
Motor Insulation Class
F
Maximum Output Speed
62 RPM
Bearing Type
Ball

Dimensions

Output Shaft Height
1.67 in
Output Shaft Length
1 13/16 in
Keyway Depth
1 1/4 in
Length
12.64 in
Overall Height
6.73 in
Overall Width
5.41 in
Output Shaft Diameter
5/8 in
Keyway Width
3/16 in
Length Less Shaft
10.88 in
Overall Length
12.64 in

Description

Right Angle Gearmotors, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 62 RPM, Maximum Torque 135 in-lb, Starting Torque 135 in-lb, Overhung Load Capacity 235 lb, Rotation CW/CCW, Output Shaft Height 1.67 in, Mounting Orientation Horizontal, Gear Ratio 40:1, Input Horsepower 1/4 hp, Motor Insulation Class F, Efficiency 30.0 Percent, Output Shaft Diameter 5/8 in, Bearing Type Ball

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.