Shop LEESON

Right Angle Gearmotors, 90V

  • Mfr # M1135046.00
  • Zoro # G2483114

product price: 
$
796.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5.3 in
Motor Type
Permanent Magnet DC
Input Horsepower
1/4 hp
Keyway Type
Square
Motor Insulation Class
H
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1135046.00
Zoro #
G2483114
UPC #
691720091661
Country of Origin
United States
Motor Type
Permanent Magnet DC
Input Horsepower
1/4 hp
Keyway Type
Square
Motor Insulation Class
H
Motor Enclosure
Totally Enclosed Nonventilated
Standards
CE, CSA, UL
Gear Ratio
5:1
Lubrication
Semi-Fluid Grease
Maximum Ambient Temperature
40 Degrees C
Starting Torque
30 in-lb
Nameplate Speed
500 RPM
Item
Right Angle Gearmotors
Motor Duty Class
Continuous
Service Factor
1
Shaft Orientation
Right Angle
Thermal Protection
None
Efficiency
61.1%
Rotation
CW/CCW
Operating Voltage
90V DC
Mounting Orientation
Horizontal
Maximum Torque
30 in-lb
Mount Type
Special
Overhung Load Capacity
235 lb
Full Load Current
2.3 A
Maximum Output Speed
500 RPM
Features
Lubrication is Permanent Semi-Fluid Grease

Dimensions

Overall Width
5.3 in
Overall Length
12.64 in
Keyway Length
1 1/4 in
Keyway Width
3/16 in
Overall Height
6.58 in
Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Output Shaft Diameter
5/8 in
Output Shaft Length
1 13/16 in
Output Shaft Height
1.67 in
Keyway Depth
3/16 in
Length Less Shaft
10.88 in
Length
12.64 in

Description

Right Angle Gearmotors, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 500 RPM, Maximum Torque 30 in-lb, Starting Torque 30 in-lb, Overhung Load Capacity 235 lb, Rotation CW/CCW, Output Shaft Height 1.67 in, Mounting Orientation Horizontal, Gear Ratio 5:1, Input Horsepower 1/4 hp, Motor Insulation Class H, Efficiency 61.1 Percent, Output Shaft Diameter 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.