Shop LEESON

Parallel Shaft Gearmotors, 90V

  • Mfr # M1135111.00
  • Zoro # G2486063

product price: 
$
818.99
/ea
Free Shipping & Returns

Key Features

Mounting Orientation
Horizontal, Vertical with Shaft Down
Starting Torque
100 in-lb
Keyway Length
1 1/8 in
Efficiency
72.2%
Overall Width
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1135111.00
Zoro #
G2486063
UPC #
691720091876
Country of Origin
United States
Mounting Orientation
Horizontal, Vertical with Shaft Down
Starting Torque
100 in-lb
Efficiency
72.2%
Overhung Load Capacity
256 lb
Motor Enclosure
Totally Enclosed Nonventilated
Thermal Protection
None
Full Load Current
2 A
Maximum Output Speed
125 RPM
Gear Ratio
22.67:1
Motor Type
Permanent Magnet DC
Input Horsepower
1/4 hp
Item
Parallel Shaft Gearmotors
Keyway Type
Square
Motor Duty Class
Continuous
Operating Voltage
90V DC
Rotation
CW/CCW
Shaft Orientation
Parallel
Service Factor
1
Nameplate Speed
125 RPM
Maximum Torque
100 in-lb
Seal Type
Heavy Duty Industrial
Mount Type
Special
Standards
CE, CSA, UL
Maximum Ambient Temperature
40 Degrees C
Motor Insulation Class
F
Features
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing

Dimensions

Keyway Length
1 1/8 in
Overall Width
6 in
Mount Hole Center-to-Center Length
2.5 in
Keyway Depth
3/16 in
Output Shaft Length
1 5/8 in
Overall Length
13.31 in
Output Shaft Height
4 in
Length Less Shaft
11.31 in
Overall Height
6.75 in
Output Shaft Diameter
3/4 in
Keyway Width
1 in
Mount Hole Center-to-Center Width
5 in
Fits Chest Size
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing
Length
13.31 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 125 RPM, Maximum Torque 100 in-lb, Starting Torque 100 in-lb, Overhung Load Capacity 256 lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 22.67:1, Input Horsepower 1/4 hp, Motor Insulation Class F, Efficiency 72.2 Percent, Output Shaft Diameter 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.