Parallel Shaft Gearmotors, 180V

  • Mfr # M1125037.00
  • Zoro # G2476473
product price: 
$
621.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Special
Gear Ratio
60:1
Shaft Orientation
Parallel
Motor Duty Class
Continuous
Keyway Type
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1125037.00
Zoro #
G2476473
UPC #
691720091036
Country of Origin
United States

Dimensions

Length Less Shaft
7.18 in
Overall Height
3.98 in
Keyway Length
3/4 in
Keyway Width
1/8 in
Output Shaft Length
1 in
Mount Hole Center-to-Center Length
1.88 in
Mount Hole Center-to-Center Width
3.75 in
Overall Length
8.74 in
Keyway Depth
3/4 in
Overall Width
3.75 in
Output Shaft Diameter
1/2 in
Output Shaft Height
3 in
Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Length
8.74 in

Details

Mount Type
Special
Gear Ratio
60:1
Item
Parallel Shaft Gearmotors
Shaft Orientation
Parallel
Motor Duty Class
Continuous
Keyway Type
Square
Thermal Protection
None
Gear Material
Steel
Nameplate Speed
30 RPM
Full Load Current
0.36 A
Rotation
CW/CCW
Motor Type
Permanent Magnet DC
Standards
CE, CSA, UL
Starting Torque
100 in-lb
Overhung Load Capacity
115 lb
Motor Enclosure
Totally Enclosed Nonventilated
Operating Voltage
180V DC
Efficiency
53.4%
Maximum Torque
100 in-lb
Maximum Ambient Temperature
40 Degrees C
Mounting Orientation
Horizontal, Vertical with Shaft Down
Motor Insulation Class
F
Bearing Type
Needle
Service Factor
1
Maximum Output Speed
30 RPM
Input Horsepower
1/17 hp
Lubrication
Semi-Fluid Grease
Features
Lubrication is Permanent Semi-Fluid Grease

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 180V DC, Motor Type Permanent Magnet DC, Nameplate Speed 30 RPM, Maximum Torque 100 in-lb, Starting Torque 100 in-lb, Overhung Load Capacity 115 lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 60:1, Input Horsepower 1/17 hp, Motor Insulation Class F, Efficiency 53.4 Percent, Output Shaft Diameter 1/2 in

Ratings & reviews