Zoro Homepage

Severe Duty Mtr, 3-Ph, TENV, 1 HP

  • Mfr # 143TTTN6563

  • Zoro # G5656393


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1
RPM Range
1701-1800
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143TTTN6563
Zoro #
G5656393
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Length Less Shaft
7 7/8 in
Overall Length
10 7/16 in
Shaft Length
2 9/16 in
Lead Length
9" to 6"

Details

Motor Design
Three-Phase
Phase
Three
HP
1
RPM Range
1701-1800
Voltage
230/460V AC
Frame
143T
Hazardous Location Class
1 C,D / 2 F,G
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
Rigid Base
Frame Material
Cast Iron
Nominal Efficiency
86.5 %
Motor Application
General Purpose
Motor Efficiency Group
NEMA Premium Efficient
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Item
Severe Duty Motor
Nameplate RPM
1,735
CC Number
CC003A
Includes
Max Guard Insulation
Max. Ambient Temp.
40 Degrees C
Full Load Amps
3.0/1.5 A
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Motor Service Factor
1.15
Ins. Class
F
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
No. of Speeds
1
Motor Bearings
Ball
RPM Group
1701-1800
Standards
CE, CSA, UL Recognized
Temp. Code
T2B
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Duty Cycle
Continuous
Weight
55 lb
Usable @ 200V
No
Inverter Rated
Yes
Usable @ 208V
No

Description

Severe Duty Motor, Three-Phase, Totally Enclosed Non-Ventilated Motor Enclosure Design, 1 HP, Nameplate RPM 1,735, Frame 143T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 3.0/1.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, Continuous Duty, 1701-1800, CE, CSA, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.