Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SP Motor, Split-Ph, 1/2 HP, 60 Hz

  • Mfr # 056S17D2046

  • Zoro # G6067826


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Motor Service Factor
1
Motor Thermal Protection
None
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Drip Proof
Length Less Shaft
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056S17D2046
Zoro #
G6067826
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 1/4 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
10 1/4 in

Details

Motor Service Factor
1
Motor Thermal Protection
None
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Drip Proof
RPM Group
1701-1800
Ins. Class
B
Frame
56
Max. Ambient Temp.
40 Degrees C
RPM Range
1,701-1,800
Duty
Continuous
Standards
CE, CSA, UL Recognized
Full Load Amps
9.2 A
Frame Material
Rolled steel
Nameplate RPM
1,725 RPM
Hz
60 Hz
Motor Frame Material
Steel
Voltage
115V AC
Motor Design
Split-Phase
Motor Application
General Purpose
Item
General Purpose Motor
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
HP
1/2 hp
No. of Speeds
1
Motor Mounting Type
Rigid Base
Phase
Single
Motor Bearings
Ball
Nominal Efficiency
60 %
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
Usable @ 208V
Not Usable at 208V
Weight
17 lb
Ambient Temperature
40 Degrees C
Motor Shaft Design
Keyed

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 9.2 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.