Zoro Homepage

SP Motor, Split-Ph, 60 Hz, 1/4 HP

  • Mfr # 048S17D2042

  • Zoro # G6102792


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Motor Mounting Type
Cradle Base
Motor Application
General Purpose
Motor Bearings
Ball
RPM Range
1,701-1,800
Nameplate RPM
1,725 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048S17D2042
Zoro #
G6102792
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 1/2 in
Shaft Dia.
1/2 in
Length Less Shaft
7 1/2 in
Overall Length
9 1/16 in

Details

Motor Mounting Type
Cradle Base
Motor Application
General Purpose
Motor Bearings
Ball
RPM Range
1,701-1,800
Nameplate RPM
1,725 RPM
RPM Group
1701-1800
Motor Thermal Protection
None
Phase
Single
Motor Enclosure Design
Open Drip Proof
Max. Ambient Temp.
40 Degrees C
Motor Design
Split-Phase
No. of Speeds
1
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Item
General Purpose Motor
HP
1/4 hp
Voltage
115V AC
Ins. Class
B
Frame Material
Rolled steel
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Motor Frame Material
Steel
Standards
CSA, UL Recognized
Nominal Efficiency
52.5 %
Frame
48
Hz
60 Hz
Full Load Amps
5.7 A
Motor Service Factor
1
Usable @ 208V
Not Usable at 208V
Weight
13 lb
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
Ambient Temperature
40 Degrees C
Motor Shaft Design
Flat

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.7 A, 48 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.