Shop LEESON

Split-Phase 1/8 hp HP, 48Y Frame, 115V AC Voltage, 1,725 RPM Nameplate RPM 8 1/16 in Overall Length

  • Mfr # 048S17T330
  • Zoro # G612192046

product price: 
$
228.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Shaft Dia.
7/16 in
Motor Shaft Rotation
CW/CCW
Shaft Length
1 1/2 in
Nominal Efficiency
52.5 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
048S17T330
Zoro #
G612192046
UPC #
-
Country of Origin
Mexico
Item
General Purpose Motor
Phase
Single
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
52.5 %
Standards
CE, CSA Certified, UL Listed
Usable @ 200V
Not Usable at 200V
Frame
48Y
Motor Thermal Protection
None
Motor Mounting Type
Belly Band
Motor Shaft Design
Flat
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Full Load Amps
2.5 A
RPM Range
1725
Usable @ 208V
Not Usable at 208V
Motor Service Factor
1
Duty Cycle
Intermittent
HP
1/8 hp
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
NEMA Design
None
Nameplate RPM
1,725 RPM
Motor Mounting Position
Horizontal
Motor Application
General Purpose
Motor Frame Material
Steel
Voltage Compatibility
115V
Motor Bearings
Ball
Motor Design
Split-Phase
Voltage
115V AC
Hz
60 Hz
Weight
10 lb
Ins. Class
B
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Nameplate Service Factor @ 60 Hz
1
Insulation Class
B
Shaft Design
Flat
Application
General Purpose
Bearing Type
Ball
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
Number of Speeds
1
Efficiency Rating
Standard Efficiency (IE1)
Frame Material
Steel
Mounting Position
Horizontal
Full Load Current @ 60 Hz
2.5 A
Nameplate Voltage @ 60 Hz
115V AC
Nameplate Horsepower @ 60 Hz
1/8 hp
Nameplate RPM @ 60 Hz
1,725 RPM

Dimensions

Shaft Dia.
7/16 in
Shaft Length
1 1/2 in
Overall Length
8 1/16 in
Length Less Shaft
6 9/16 in
Frame Size
48Y

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/8 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.5 A, 48Y Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Intermittent, Ins. Class B, NEMA Design None, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.