Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split-Phase Refrigeration Motor, 1/2 HP, 48Z Frame, 115/230V AC Voltage, 1,725 Nameplate RPM

  • Mfr # 103796.00

  • Zoro # G209440017


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/2
No. of Speeds
1
RPM Range
0-1,725
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103796.00
Zoro #
G209440017
UPC #
691720053911
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Overall Length
10 3/8 in
Length Less Shaft
8 13/16 in

Details

Item
Refrigeration Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/2
No. of Speeds
1
RPM Range
0-1,725
Nameplate RPM
1,725
Voltage
115/230V AC
Frame
48Z
Motor Mounting Type
Resilient Base
Motor Thermal Protection
Auto
Motor Service Factor
1.25
Voltage Compatibility
115/230V AC
Phase
Single
Motor Application
General Application
Motor Sub Application
Refrigeration
Max. Ambient Temp.
104 Degrees F
Nominal Efficiency
68 %
Hz
60 Hz
Motor Shaft Rotation
CCW
Full Load Amps
7.0/3.5 A
Motor Frame Material
Steel
Motor Shaft Design
Flat
Standards
CSA, UL
Motor Bearings
Ball
Ins. Class
F
Motor Mounting Position
Horizontal
Usable @ 208V
Yes
Duty Cycle
Continuous
Weight
17 lb

Description

Refrigeration Motor, Single Phase, Motor Design Split-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, 7.0/3.5 A Full Load Amps, 48Z Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.