Three-Phase General Purpose Motor, 1 1/2 HP, 80M Frame, 575V AC Voltage, 3,450 Nameplate RPM

  • Mfr # 080T34FH5303

  • Zoro # G5736333


product price: $350.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
3,450
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
1.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
080T34FH5303
Zoro #
G5736333
UPC #
-
Country of Origin
China

Dimensions

Length Less Shaft
242 mm
Overall Length
282 mm
Shaft Dia.
19 mm
Shaft Length
40 mm

Details

Item
General Purpose Motor
HP
1 1/2
Nameplate RPM
3,450
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
1.6 A
Frame
80M
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Nominal Efficiency
74.8 %
Standards
CE, UL Recognized
CC Number
CC003A
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Inverter Rated
Yes
Duty Cycle
Continuous
Usable @ 208V
No
Usable @ 200V
No
Weight
35 lb
Kw
1.12

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, 1.12 kW, Nameplate RPM 3,450, Frame 80M, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 74.8 Percent, Continuous Duty, 3001-3600, CE, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.