Three-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3490 rpm Nameplate RPM
Mfr # 145TTFR13002
Zoro # G5661284
product price:Â $679.63
/ea
Free Shipping & Returns
Key Features
HP
2
Nameplate RPM
3490 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
4.8/2.4 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
145TTFR13002
Zoro #
G5661284
UPC #
-
Country of Origin
Multiple
Dimensions
Length Less Shaft
11 3/8 in
Overall Length
13 3/4 in
Shaft Dia.
7/8 in
Shaft Length
2 3/8 in
Manufacturers Warranty Length
1 yr
Description
General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 3490 rpm, Frame 145T, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 4.8/2.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, Continuous Duty, 3001-3600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.