Three-Phase General Purpose Motor, 3 HP, 56HC Frame, 208-230/460V Voltage, 3,450 Nameplate RPM

  • Mfr # 056T34F15675

  • Zoro # G008376722


product price:  $817.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
3,450
Voltage
208-230/460V
Motor Mounting Type
Universal
Full Load Amps
8.2-7.6/3.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T34F15675
Zoro #
G008376722
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
13 5/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
General Purpose Motor
HP
3
Nameplate RPM
3,450
Voltage
208-230/460V
Motor Mounting Type
Universal
Full Load Amps
8.2-7.6/3.8 A
Frame
56HC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
0-3,450
Phase
Three
No. of Speeds
1
Motor Shaft Rotation
CCW/CW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
87.5 %
Standards
CE, CSA, UL
Motor Thermal Protection
None
Weight
45 lb
Duty Cycle
Continuous
Inverter Rated
Yes
Usable @ 208V
Yes
NEMA Design
B
Inverter Rating
10:1

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 3,450, Frame 56HC, Voltage 208-230/460V, 60 Hz Hz, Three Phase, Full Load Amps 8.2-7.6/3.8 A, Universal Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW/CW Motor Shaft Rotation, Nominal Efficiency 87.5 Percent, 0-3,450, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.