Three-Phase Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 3,490 Nameplate RPM 13 in Overall Length

  • Mfr # 116751.00

  • Zoro # G211420199


product price:  $756.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3,490
Voltage
230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
4.8/2.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116751.00
Zoro #
G211420199
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
11 1/16 in
Overall Length
13 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
3 yr

Details

Item
Motor
HP
2
Nameplate RPM
3,490
Voltage
230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
4.8/2.4 A
Frame
56C
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3490/2900
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
208-230/460V AC, 220/440V AC, 230/460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Standards
CSA, UL Listed
Removable Base
Permanently Lubricated
Inverter Rated
No
Motor Thermal Protection
T-Stat
NEMA Design
B
Part Winding Start Capable
No
Service Factor @ 50Hz
1.25
Voltage @ 50Hz
190/380
Duty Cycle
Continuous
Weight
44 lb
RPM @ 50Hz
2900
Usable @ 208V
Yes
Usable @ 200V
No
Full Load Amps @ 50Hz
5.8/2.9 A
HP @ 50Hz
2 hp

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 3,490, Frame 56C, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 4.8/2.4 A, C-Face Motor Mounting Type, Motor Thermal Protection T-Stat, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 3490/2900, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.