Shop LEESON

Three-Phase Washdown Motor, 1 hp HP, 56C Frame, 230/460V AC Voltage, 1,750 RPM Nameplate RPM

  • Mfr # 119976.00
  • Zoro # G007353915

product price: 
$
1,825.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
119976.00
Zoro #
G007353915
UPC #
691720991428
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Overall Length
13 1/4 in
Bolt Circle Dia.
5 7/8 in
Shaft Length
1 7/8 in
Wire Rope Length
13 1/4 in
Length
13 1/4 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Air-Over
Weight
57 lb
Inverter Rated
Inverter Rated
Full Load Amps
2.8/1.4 A
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Motor Application
General Purpose
Motor Bearings
Ball
Ins. Class
F
Nameplate RPM
1,750 RPM
Duty Cycle
Continuous
Inverter Rating
1000:1
Motor Shaft Design
Keyed
Standards
CE, CSA, UL
Hz
60/50 Hz
Endshield Material
Stainless Steel
NEMA Design
B
No. of Speeds
1
Motor Mounting Type
C-Face
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
85.5 %
Voltage Compatibility
230/460V AC
Motor Mounting Position
Horizontal
Finish
Epoxy-Coated
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.8/1.4 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type C-Face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.