Three-Phase Washdown Motor, 2 hp HP, 145TC Frame, 230/460V AC Voltage, 1,745 RPM Nameplate RPM
Mfr # 122197.00
Zoro # G4448066
product price:Â $1,712.99
/ea
Free Shipping & Returns
Key Features
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
2 hp
Nameplate RPM
1,745 RPM
Frame
145TC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
122197.00
Zoro #
G4448066
UPC #
691720350454
Country of Origin
United States
Dimensions
Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Length Less Shaft
17 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr
Overall Length
19 in
Description
Washdown Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.8/2.9 A, 145TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.