Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 1 HP, 3 ft.-lb., 230/460V

  • Mfr # 056H17F2022

  • Zoro # G5578097


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1
Torque
3 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056H17F2022
Zoro #
G5578097
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/16 in
Shaft Dia.
5/8 in
Overall Length
12 7/16 in
Length Less Shaft
10 3/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
1
Torque
3 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
Max. Speed
5,400 RPM
Frame
56C
Voltage
230/460V AC
Motor Thermal Protection
None
Motor Service Factor
1
Hz
60 Hz
Motor Efficiency Group
Standard Efficient
Frame Material
Rolled steel
Motor Bearings
Ball
Full Load Amps
3.2/1.6 A
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Steel
Encoder Shaft
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face
RPM Range
1,701-1,800
Finish
Black
Duty
Continuous
Insulation Feature
CR200 Magnet Wire Class H
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
NEMA Design
A
Phase
Three
Encoder Acceptable
No
Nominal Efficiency
78.5 %
Motor Shaft Design
Keyed
Motor Application
Crane
Ambient Temperature
40 Degrees C
Max. Operating Frequency
120 Hz
Ins. Class
H
Motor Mounting Position
Horizontal
Standards
CE, UL Recognized
Weight
27 lb
Usable @ 200V
No
Max. Ambient Temp.
104 Degrees F
Usable @ 208V
No
No. of Speeds
1
Duty Cycle
Continuous
Conduit Box Location
Exterior
Conduit Box Position
F3

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.2/1.6 A, 56C Frame, Torque 3 ft-lb, Max. Speed 5,400 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.