Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 1.5 lb-ft, 1/2 HP, 230/460 V

  • Mfr # 056H17T2017

  • Zoro # G1932244


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1/2
Torque
1.5 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056H17T2017
Zoro #
G1932244
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
9 13/16 in
Shaft Length
2 1/16 in
Manufacturers Warranty Length
3 Years
Length Less Shaft
7 3/4 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
1/2
Torque
1.5 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
Max. Speed
5,400 RPM
Frame
56C
Voltage
230/460V AC
Motor Thermal Protection
None
Base
Rigid
Nominal Efficiency
74 %
Motor Application
Crane
Motor Shaft Design
Keyed
NEMA Design
B
Hz
60 Hz
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Finish
Black
Standards
CE, UL Recognized
Max. Operating Frequency
120 Hz
Insulation Feature
Patented MAX GUARD
Motor Efficiency Group
Standard Efficient
Motor Mounting Type
Rigid Base
Warranty
3 yr
Motor Frame Material
Steel
Frame Material
Rolled steel
Ambient Temperature
40 Degrees C
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Encoder Acceptable
No
Phase
Three
Duty
Continuous
Motor Service Factor
1
Motor Enclosure Design
Totally Enclosed Non-Ventilated
RPM Range
1,701-1,800
Motor Bearings
Ball
Full Load Amps
1.8/0.90 A
Ins. Class
H
Max. Ambient Temp.
104 Degrees F
Weight
20 lb
No. of Speeds
1
Usable @ 200V
No
Conduit Box Location
Exterior
Duty Cycle
Continuous
Usable @ 208V
No
Conduit Box Position
F3

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.8/0.90 A, 56C Frame, Torque 1.5 ft-lb, Max. Speed 5,400 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.