Zoro Homepage

Vector Motor, 2.3 lb-ft, 3/4 HP, 230/460 V

  • Mfr # 056H17F2017

  • Zoro # G0857823


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
3/4
Torque
2.3 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056H17F2017
Zoro #
G0857823
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/16 in
Overall Length
11 3/16 in
Shaft Dia.
5/8 in
Length Less Shaft
9 1/8 in
Manufacturers Warranty Length
3 Years

Details

Item
Vector Motor
Motor Design
3-Phase
HP
3/4
Torque
2.3 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
Max. Speed
5,400 RPM
Frame
56C
Voltage
230/460V AC
Motor Thermal Protection
None
Standards
CE, UL Recognized
Full Load Amps
2.8/1.4 A
Motor Shaft Design
Keyed
Ins. Class
H
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Efficiency Group
Standard Efficient
Encoder Acceptable
No
Motor Application
Crane
Finish
Black
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Motor Bearings
Ball
NEMA Design
A
Phase
Three
RPM Range
1,701-1,800
Motor Service Factor
1
Motor Mounting Type
Rigid Base
Warranty
3 yr
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Max. Operating Frequency
120 Hz
Insulation Feature
Patented MAX GUARD
Base
Rigid
Frame Material
Rolled steel
Ambient Temperature
40 Degrees C
Nominal Efficiency
75.5 %
No. of Speeds
1
Usable @ 208V
No
Max. Ambient Temp.
104 Degrees F
Conduit Box Location
Exterior
Weight
21 lb
Duty Cycle
Continuous
Usable @ 200V
No
Conduit Box Position
F3

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.8/1.4 A, 56C Frame, Torque 2.3 ft-lb, Max. Speed 5,400 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.