Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 6.0 lb-ft, 2 HP, 230/460 V

  • Mfr # 145THTN17034

  • Zoro # G1590811


product price: $2,013.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
2
Torque
6 ft-lb
Nameplate RPM
1,750
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145THTN17034
Zoro #
G1590811
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Overall Length
14 15/16 in
Encoder Shaft Dimensions
5/8 in x 1 3/4 in
Length Less Shaft
12 13/16 in
Manufacturers Warranty Length
3 Years

Details

Item
Vector Motor
Motor Design
3-Phase
HP
2
Torque
6 ft-lb
Nameplate RPM
1,750
Speed Range
1,000:1
Max. Speed
5,400 RPM
Frame
145TC
Voltage
230/460V AC
Motor Thermal Protection
None
Base
Rigid
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Encoder Acceptable
Yes
Warranty
3 yr
NEMA Design
A
Duty
Continuous
Motor Mounting Type
Rigid Base
Ins. Class
H
Encoder Shaft
5/8 x 1-3/4 in
Motor Service Factor
1
Motor Mounting Position
Horizontal
Motor Efficiency Group
Energy Efficient
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Full Load Amps
6.0/3.0 A
Motor Application
Crane
Hz
60 Hz
Ambient Temperature
40 Degrees C
Phase
Three
Nominal Efficiency
85.5 %
RPM Range
1,701-1,800
Finish
Black
Standards
CE, UL Recognized
Frame Material
Cast Iron
Motor Frame Material
Cast Iron
Max. Operating Frequency
120 Hz
Motor Bearings
Ball
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Insulation Feature
CR200 magnet wire
Usable @ 208V
No
Weight
74 lb
Duty Cycle
Continuous
Max. Ambient Temp.
104 Degrees F
Usable @ 200V
No
No. of Speeds
1
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 6.0/3.0 A, 145TC Frame, Torque 6 ft-lb, Max. Speed 5,400 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.