Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 1-1/2 HP, 1750 RPM

  • Mfr # 191489.00

  • Zoro # G4447576


product price: $1,153.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Motor Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191489.00
Zoro #
G4447576
UPC #
691720245545
Country of Origin
China

Dimensions

Shaft Length
2 in
Shaft Dia.
7/8 in
Length Less Shaft
11 5/8 in
Body Dia.
6.5 in
Overall Length
13 5/8 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
145TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Service Factor
1.15
CC Number
CC005A
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60/50 Hz
Frame Material
Stainless Steel
Nameplate RPM
1,750 RPM
Motor Application
General Purpose
Full Load Amps
4.4/2.2 A
Motor Mounting Type
C-Face, Rigid Base
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
86.5 %
Standards
CE, CSA Certified, UL Recognized
Shaft Material
Stainless Steel
Motor Mounting Position
Horizontal
Inverter Rated
Inverter Rated
Motor Shaft Design
Keyed
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Usable @ 208V
Usable at 208V
Finish
Unfinished
Conduit Box Location
Exterior
No. of Speeds
1
Duty Cycle
Continuous
Weight
48 lb
Usable @ 200V
Not Usable at 200V
Series
Washguard
Inverter Rating
10:1
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.4/2.2 A, 145TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.