Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 1 HP, 1140 RPM

  • Mfr # 191417.00

  • Zoro # G4447585


product price: $1,192.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,101-1,200
Voltage
230/460V AC
Motor Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191417.00
Zoro #
G4447585
UPC #
691720354773
Country of Origin
China

Dimensions

Shaft Length
1 7/8 in
Length Less Shaft
11 5/16 in
Shaft Dia.
5/8 in
Overall Length
13 3/16 in
Body Dia.
6.5 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
Frame
56HC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Ins. Class
F
Motor Application
General Purpose
Nameplate RPM
1,140 RPM
Hz
60/50 Hz
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Full Load Amps
3.8/1.9 A
Nominal Efficiency
82.5 %
Motor Mounting Type
C-Face, Rigid Base
Motor Service Factor
1.15
Frame Material
Stainless Steel
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Max. Ambient Temp.
40 Degrees C
Shaft Material
Stainless Steel
Motor Mounting Position
Horizontal
NEMA Design
B
Standards
CE, CSA Certified, UL Recognized
Motor Shaft Design
Keyed
Inverter Rated
Inverter Rated
Usable @ 200V
Not Usable at 200V
Weight
47 lb
Usable @ 208V
Usable at 208V
No. of Speeds
1
Finish
Unfinished
Conduit Box Location
Exterior
Duty Cycle
Continuous
Series
Washguard
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.8/1.9 A, 56HC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.