Shop WEG
Additional $210.00 delivery surcharge applies per item.
See details
See all product information
Create Account
02518ET3ER284TC-W22, TEFC, 25 hp, 208/230/460 V, 60 Hz, 3 phase, 284TC , 1765 rpm, Footless
- Mfr # 02518ET3ER284TC-W22
- Zoro # G901246801
product price:Â
$
2,791.99
/ea
Key Features
Voltage
230V, 460V
Motor Enclosure Design
TEFC
Overall Length
28.677
Frame Material
CAST IRON
Motor Mounting Type
FOOTLESS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02518ET3ER284TC-W22
- Zoro #
- G901246801
- UPC #
- 7909158843183
- Country of Origin
- Brazil
- HP
- 25
- Voltage
- 230V, 460V
- Motor Enclosure Design
- TEFC
- Frame Material
- CAST IRON
- Nameplate RPM
- 1,800 RPM
- Motor Mounting Type
- FOOTLESS
- Full Load Amps
- 29.5 A
- Nominal Efficiency
- 93.6
- Motor Service Factor
- 1.25
- FRAME
- 284TC
- VOLTAGE
- 230V, 460V
- WEIGHT
- 441
Dimensions
- Overall Length
- 28.677
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.