Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 1 HP, 90VDC

  • Mfr # 108230.00

  • Zoro # G4241855


product price: $1,058.99
/ea
Free Shipping & Returns

Key Features

HP
1
Voltage
90V DC
Nameplate RPM
1,750
Shaft Dia.
5/8 in
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108230.00
Zoro #
G4241855
UPC #
691720006825
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
12 7/8 in
Overall Length
14 13/16 in
Shaft Length
2 1/16 in
Body Dia.
5.63 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
DC Washdown Motor
HP
1
Voltage
90V DC
Nameplate RPM
1,750
Frame
56C
Full Load Amps
10.0 A
Phase
Single
RPM Range
1,701-1,800
Motor Thermal Protection
None
Motor Application
Washdown
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Design
Permanent Magnet DC
Ins. Class
F
Standards
CE, CSA, UL
Voltage Compatibility
90V DC
Motor Mounting Type
Face/Base
Max. Ambient Temp.
40 Degrees C
Rotation
CW/CCW
Motor Service Factor
1
Motor Bearings
Ball
Weight
40 lb
Conduit Box Location
Exterior
Duty Cycle
Continuous
Endshield Material
303 Stainless Steel
Motor Shaft Rotation
CCW, CW
No. of Speeds
1
Shaft Material
Stainless Steel
Finish
White Epoxy Paint
Usable @ 200V
No
Nominal Efficiency
83.7 %
Usable @ 208V
No
Conduit Box Position
F3
Series
Washguard

Description

DC Washdown Motor,1 HP,1750,56C,90V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.