Zoro Homepage

Washdown Motor, 1 HP, Face/Base, 56C Frame

  • Mfr # 119478.00

  • Zoro # G4702461


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119478.00
Zoro #
G4702461
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
11 7/16 in
Overall Length
13 3/8 in
Body Dia.
7.38 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
Frame
56HC
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Bearings
Ball
Frame Material
Rolled steel
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,170 RPM
Full Load Amps
3.8/1.9 A
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Service Factor
1.15
Hz
60 Hz
Motor Mounting Type
C-Face, Rigid Base
Ins. Class
F
Motor Application
General Purpose
Nominal Efficiency
82.5 %
CC Number
CC005A
Application
General Purpose
Motor Mounting Position
Horizontal
NEMA Design
B
Green Certification or Other Recognition
NEMA Premium(R) Rated
Standards
BISSC Approved, CE, CSA Certified, UL Recognized
Motor Shaft Design
Keyed
No. of Speeds
1
Finish
Epoxy-Coated
Usable @ 208V
Not Usable at 208V
Weight
43 lb
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Conduit Box Location
Exterior
Endshield Material
Aluminum
Series
Washguard
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,170 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.8/1.9 A, 56HC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.