Zoro Homepage

Washdown Motor, 10 HP, Face/Base, 60/50 Hz

  • Mfr # 140823.00

  • Zoro # G4609011


product price: $2,752.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
10 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140823.00
Zoro #
G4609011
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 3/8 in
Length Less Shaft
18 3/4 in
Shaft Length
3 1/8 in
Overall Length
21 13/16 in
Body Dia.
3 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
7 1/4 in

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 10 hp HP, Nameplate RPM 3,535 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 23.6/11.8 A, 215TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.