Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 2 HP, 1740 RPM

  • Mfr # 191563.00

  • Zoro # G4842848


product price: $1,659.00
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Motor Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191563.00
Zoro #
G4842848
UPC #
691720308318
Country of Origin
China

Dimensions

Shaft Length
1 7/8 in
Length Less Shaft
11 7/8 in
Shaft Dia.
5/8 in
Overall Length
13 3/4 in
Body Dia.
6.5 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
56HC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
CC Number
CC005A
Nameplate RPM
1,750 RPM
Frame Material
Stainless Steel
Full Load Amps
5.8-5.4/2.7 A
Max. Ambient Temp.
40 Degrees C
Motor Application
General Purpose
Ins. Class
F
Hz
60/50 Hz
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
86.5 %
Motor Service Factor
1.15
Motor Bearings
Ball
Motor Mounting Type
C-Face, Rigid Base
NEMA Design
B
Green Certification or Other Recognition
NEMA Premium(R) Rated
Standards
BISSC Approved, CE, CSA Certified, UL Recognized
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Inverter Rated
Inverter Rated
Shaft Material
Stainless Steel
Service Factor @ 50Hz
1.15
Full Load Amps @ 50Hz
5.8-5.4/2.7 A
HP @ 50Hz
2 hp
RPM @ 50Hz
1,750 RPM
Usable @ 208V
Usable at 208V
Weight
53 lb
Voltage @ 50Hz
460V AC
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
No. of Speeds
1
Finish
Unfinished
Conduit Box Location
Exterior
Inverter Rating
20:1
Series
Washguard
Conduit Box Position
F1/F2

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 5.8-5.4/2.7 A, 56HC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.