Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 2 HP, 3450 RPM

  • Mfr # 191482.00

  • Zoro # G4447801


product price: $1,224.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
2 hp
RPM Range
3,001-3,600
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191482.00
Zoro #
G4447801
UPC #
691720399514
Country of Origin
China

Dimensions

Length Less Shaft
11 7/8 in
Shaft Length
2 1/4 in
Shaft Dia.
7/8 in
Body Dia.
7.19 in
Overall Length
14 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
2 hp
RPM Range
3,001-3,600
Voltage
115/230V AC
Frame
145TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Frame Material
Stainless Steel
Nominal Efficiency
81.5 %
Motor Bearings
Ball
Motor Application
General Purpose
Motor Mounting Type
C-Face, Rigid Base
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Motor Service Factor
1.15
Ins. Class
F
Full Load Amps
19.0/9.5 A
Nameplate RPM
3,450 RPM
Max. Ambient Temp.
40 Degrees C
Standards
CE, CSA Certified, UL Recognized
Motor Shaft Design
Keyed
Shaft Material
Stainless Steel
NEMA Design
N
Motor Mounting Position
Horizontal
Inverter Rated
Inverter Rated
Conduit Box Location
Exterior
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
Weight
41 lb
Finish
Unfinished
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Series
Washguard
Conduit Box Position
F1

Description

Washdown Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 19.0/9.5 A, 145TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design N, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.